BOSCH REXROTH
BOSCH REXROTH
3842506401
BOSCH REXROTH BOSCH REXROTH
Description
3842506401 ; 25T5/930 AV SYNCHRONOUS BELT
Synchronous Belt; 5MM Pitch; 930MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T5 Series; Steel Tensile Material; Polyurethane Outer Material
Part #
3842506401
BDI #
25124551
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3842506401/p/25124551
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02236
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.boschrexroth.com
Product Detail
Synchronous Belt
Product Specification
5MM Pitch; 930MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T5 Series; Steel Tensile Material; Polyurethane Outer Material
Long Description
Synchronous Belt; 5MM Pitch; 930MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T5 Series; Steel Tensile Material; Polyurethane Outer Material

