

GATES
GATES
3MR-945-15
GATES GATES
Description
3MR-945-15 ; POWERGRIP GT2 BELT
Synchronous Belt; 3MM Pitch; 945MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3MR; Fiberglass Tensile Material; Rubber Outer Material
Part #
3MR-945-15
BDI #
1105606
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3MR-945-15/p/1105606
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.039
EAN
0072053569353
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3MR
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip GT | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3MR-945-15
Manufacturer Internal Number
9390-5315
Weight / LBS
0.09
Long Description
Synchronous Belt; 3MM Pitch; 945MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3MR; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
37.205 Inch | 945 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh