OPTIBELT
OPTIBELT
4508-S14M-1150
OPTIBELT OPTIBELT
Description
4508-S14M-1150 TIMING BELT
Synchronous Belt; 14MM Pitch; 4508MM Pitch Length; 1150MM Belt Width; Standard HTD Tooth Profile; S14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
4508-S14M-1150
BDI #
1079495
Details
3012.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/4508-S14M-1150/p/1079495
Your Price
$ 3,012.99 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4014486211467
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
S14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
STD
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
4508-S14M-1150
Manufacturer Internal Number
4508-S14M-1150
Long Description
Synchronous Belt; 14MM Pitch; 4508MM Pitch Length; 1150MM Belt Width; Standard HTD Tooth Profile; S14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
45.276 Inch | 1150 Millimeter
Belt Pitch Length
177.48 Inch | 4508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh