BRECO FLEX
BRECO FLEX
50ATK10 K6/4550-V
BRECO FLEX BRECO FLEX
Description
BRECO FLEX 50ATK10 K6/4550-V
Synchronous Belt; 10MM Pitch; 4550MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; ATK10; Steel Tensile Material; Polyurethane Outer Material
Part #
50ATK10 K6/4550-V
BDI #
15041666
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/50ATK10-K6-4550-V/p/15041666
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
ATK10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Long Description
Synchronous Belt; 10MM Pitch; 4550MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; ATK10; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
179.134 Inch | 4550 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh