CONTINENTAL
CONTINENTAL
6600-R20M-230-A
CONTINENTAL CONTINENTAL
Description
6600-R20M-230-A SYNCHROFORCE ADV BELT ; NON-RETURNABLE HAWK PD
Synchronous Belt; 20MM Pitch; 6600MM Pitch Length; 230MM Belt Width; Standard HTD Tooth Profile; 20M; Fiberglass Tensile Material; Rubber Outer Material
Part #
6600-R20M-230-A
BDI #
415990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/6600-R20M-230-A/p/415990
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
21.825
EAN
0037256393297
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
20M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
6600 20M 230
Weight / LBS
48.34
Long Description
Synchronous Belt; 20MM Pitch; 6600MM Pitch Length; 230MM Belt Width; Standard HTD Tooth Profile; 20M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
259.843 Inch | 6600 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh