

CONTINENTAL
CONTINENTAL
770XH1300
CONTINENTAL CONTINENTAL
Description
770XH1300 SYNCHRONOUS BELT ; NON-RETURNABLE
Synchronous Belt; 7/8 Inch Pitch; 77" Pitch Length; 13" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material
Part #
20051425
BDI #
401544
Details
2390.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/770XH1300/p/401544
Your Price
$ 2,390.14 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
7.618
EAN
0037256270437
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
7/8 Inch
Tooth Profile
Standard Timing
Belt Series
XH
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Sleeve | Conti Synchroforce
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
770XH\1300 POSITIVE DRIVE SLEEVE
Manufacturer Internal Number
20051425
Weight / LBS
16.78
Long Description
Synchronous Belt; 7/8 Inch Pitch; 77" Pitch Length; 13" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
77 Inch | 1955.8 Millimeter
Belt Width
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh