

GATES
GATES
840-8MGT-X
GATES GATES
Description
GATES 840-8MGT-X
Synchronous Belt; 8MM Pitch; 840MM Pitch Length; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Part #
840-8MGT-X
BDI #
1115294
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/840-8MGT-X/p/1115294
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.004
EAN
5400608211412
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Poly Chain | Power Grip GT | 85MM Maximum Width
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 8MM Pitch; 840MM Pitch Length; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
33.071 Inch | 840 Millimeter
Belt Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh