https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-MGTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mzd8aW1hZ2UvanBlZ3xhR1ZoTDJoak9DOHhNRE16T0RBeU56TTNNalUzTkM5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5TlIxUkRYek13TUhnek1EQXVhbkJufGQ0YTg3MGE1MzFjMTdmMzQzN2ZiMTczNTQ0MDk4ODI0ODlmYmJkZmE3OWExM2M5ZDJiY2VmYmZjM2Y1NjRkZmE
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-MGTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mzd8aW1hZ2UvanBlZ3xhR1ZoTDJoak9DOHhNRE16T0RBeU56TTNNalUzTkM5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5TlIxUkRYek13TUhnek1EQXVhbkJufGQ0YTg3MGE1MzFjMTdmMzQzN2ZiMTczNTQ0MDk4ODI0ODlmYmJkZmE3OWExM2M5ZDJiY2VmYmZjM2Y1NjRkZmE
GATES
GATES
8MGTC-720-50MM
GATES GATES
Description
GATES 8MGTC-720-50MM
Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MGTC; Fiberglass Tensile Material; Rubber Outer Material
Part #
8MGTC-720-50MM
BDI #
25815877
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/8MGTC-720-50MM/p/25815877
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGTC
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MGTC; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
28.346 Inch | 720 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

