TB WOODS
TB WOODS
8MPCC-3200-21
TB WOODS TB WOODS
Description
8MPCC-3200-21 SYNCHRONOUS BELT
Synchronous Belt; 8MM Pitch; 3200MM Pitch Length; 21MM Belt Width; Standard HTD Tooth Profile; 8MPCC; Carbon Fiber Tensile Material; Rubber Outer Material
Part #
8MPCC320021
BDI #
20451195
Details
520.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/8MPCC-3200-21/p/20451195
Your Price
$ 520.37 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.371
EAN
0698672914031
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MPCC
Tensile Material
Carbon Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
QT Power Chain II
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
0.01
Long Description
Synchronous Belt; 8MM Pitch; 3200MM Pitch Length; 21MM Belt Width; Standard HTD Tooth Profile; 8MPCC; Carbon Fiber Tensile Material; Rubber Outer Material
Belt Pitch Length
125.984 Inch | 3200 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh