BRECO FLEX
BRECO FLEX
90T10/3030 WELDED
BRECO FLEX BRECO FLEX
Description
BRECO FLEX 90T10/3030 WELDED
Synchronous Belt; 10MM Pitch; 3030MM Pitch Length; 90MM Belt Width; Standard HTD Tooth Profile; T10; Steel Tensile Material; Polyurethane Outer Material
Part #
90T10/3030 WELDED
BDI #
15041681
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/90T10-3030-WELDED/p/15041681
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
T10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Long Description
Synchronous Belt; 10MM Pitch; 3030MM Pitch Length; 90MM Belt Width; Standard HTD Tooth Profile; T10; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
119.291 Inch | 3030 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh