

OPTIBELT
OPTIBELT
980XH500
OPTIBELT OPTIBELT
Description
980XH500 TIMING BELT ; NON-RETURNABLE H PROFILE CHLOROPRENE
Synchronous Belt; 7/8 Inch Pitch; 98" Pitch Length; 5" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material
Part #
980XH500
BDI #
1072140
Details
1067.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/980XH500/p/1072140
Your Price
$ 1,067.94 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4014486024456
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
7/8 Inch
Tooth Profile
Standard Timing
Belt Series
XH
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
ZR
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
980XH500
Long Description
Synchronous Belt; 7/8 Inch Pitch; 98" Pitch Length; 5" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
5 Inch | 127 Millimeter
Belt Pitch Length
98 Inch | 2489.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh