Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A 6B 3-088037 https://www.bdiexpress.com/medias/INDSDPBELTXX-21458905-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkxNnxpbWFnZS9qcGVnfGFHUTRMMmcxWXk4NU9ETTROVEEzT1RFM016UXlMMGxPUkZORVVFSkZURlJZV0Y4eU1UUTFPRGt3TlY4ek1EQjRNekF3TG1wd1p3fGY5YzI3NTdmNjZlYWQxNGZiZmY5NmVkZWY3ZGY4Yjg0MWIwMmUyODFmNTk5ZWFhY2JjMjU0MjQ0NmU4ZjY4MzU
21458920 Drive Belts Synchronous Inch and Millimeter 

STOCK DRIVE PRODUCTS STOCK DRIVE PRODUCTS

A 6B 3-088037

Description

A6B3-088037 ; TIMING BELT

Synchronous Belt; 88 Teeth; Single Sided; 0.375" Belt Width; 17.6" Pitch Length; Kevlar

Part #

A 6B 3-088037

BDI #
21458920

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STOCK DRIVE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://sdp-si.com
Product Detail
Synchronous Belt
Product Specification
88 Teeth; Single Sided; 0.375" Belt Width; 17.6" Pitch Length; Kevlar
Long Description
Synchronous Belt; 88 Teeth; Single Sided; 0.375" Belt Width; 17.6" Pitch Length; Kevlar