CONTINENTAL
CONTINENTAL
AT3-201
CONTINENTAL CONTINENTAL
Description
CONTINENTAL AT3-201
Synchronous Belt; 3MM Pitch; 201MM Pitch Length; Standard HTD Tooth Profile; AT3; Aramid Tensile Material; Polyurethane Outer Material
Part #
AT3-201
BDI #
17007576
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/AT3-201/p/17007576
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.001
EAN
4051817206549
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
AT3
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve | 32MM Maximum Width | 67 Numbers of Teeth
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Long Description
Synchronous Belt; 3MM Pitch; 201MM Pitch Length; Standard HTD Tooth Profile; AT3; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
0 Inch | 0 Millimeter
Belt Pitch Length
7.913 Inch | 201 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh