Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ATP10-1010-50    BFX https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-ATP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI3OHxpbWFnZS9qcGVnfGFHVmpMMmhsTnk4NU1UYzRORFUzTnpBeU5ETXdMbXB3Wnd8MWMwYjI4MjdlNjJjNzY0ZjQzMjEwMDY2OWNiM2MwMGMxMDc0ZDZlMmQ3MmQ1NjhiYjhiMGRiZmNmMjI3MTg0ZQ
15007362 Drive Belts Synchronous Inch and Millimeter 

BRECO FLEX BRECO FLEX

ATP10-1010-50 BFX

Description

BRECO FLEX ATP10-1010-50 BFX

Synchronous Belt; 10MM Pitch; 1010MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; ATP10; Steel Tensile Material; Polyurethane Outer Material

Part #

ATP10-1010-50 BFX

BDI #
15007362

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BRECO FLEX
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.9
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
ATP10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Long Description
Synchronous Belt; 10MM Pitch; 1010MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; ATP10; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Pitch Length
39.764 Inch | 1010 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh