CONTINENTAL
CONTINENTAL
B-994
CONTINENTAL CONTINENTAL
Description
B-994 SILENTSYNC BELT ; 14MM P 994MM P
Synchronous Belt; 14MM Pitch; 994MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; B; Kevlar Tensile Material; Rubber Outer Material
Part #
B-994
BDI #
397404
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/B-994/p/397404
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.25
EAN
0037256182549
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
B
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
B-994
Weight / LBS
0.55
Long Description
Synchronous Belt; 14MM Pitch; 994MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; B; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.378 Inch | 35 Millimeter
Belt Pitch Length
39.134 Inch | 994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh