![D120XL037](/medias/INDBROBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTZ8aW1hZ2UvanBlZ3xhR0kzTDJneE9DOHhNRFU0TnpBNE16ZzVPRGt4TUM5SlRrUkNVazlDUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufGViMmUwMGFjYWIzMTQyZjgyYmVkOGVkZWZhMjZlZjJiZjYyOGQ4ZjFlM2MyNTlhNjdiOGMyNDIxNGJkNzY2OTQ)
![D120XL037](/medias/INDBROBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTZ8aW1hZ2UvanBlZ3xhR0kzTDJneE9DOHhNRFU0TnpBNE16ZzVPRGt4TUM5SlRrUkNVazlDUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufGViMmUwMGFjYWIzMTQyZjgyYmVkOGVkZWZhMjZlZjJiZjYyOGQ4ZjFlM2MyNTlhNjdiOGMyNDIxNGJkNzY2OTQ)
BROWNING
BROWNING
D120XL037
BROWNING BROWNING
Description
D120XL037 ; GEARBELT
Synchronous Belt; 1/5 Inch Pitch; 12" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D120XL037
BDI #
328072
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D120XL037/p/328072
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
EAN
0662289503230
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
D120XL037
Manufacturer Internal Number
3111473
Weight / LBS
0.02
Long Description
Synchronous Belt; 1/5 Inch Pitch; 12" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
12 Inch | 304.8 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh