

MISUMI
MISUMI
GBN1050MR5-250
MISUMI MISUMI
Description
MISUMI GBN1050MR5-250
Synchronous Belt; 5MM Pitch; 1050MM Circumference Length; 25MM Belt Width; Wire Tensile Material; Neoprene Rubber; High Torque; Closed End
Part #
GBN1050MR5-250
BDI #
25200136
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/GBN1050MR5-250/p/25200136
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.09
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Synchronous Belt
Product Specification
5MM Pitch; 1050MM Circumference Length; 25MM Belt Width; Wire Tensile Material; Neoprene Rubber; High Torque; Closed End
Long Description
Synchronous Belt; 5MM Pitch; 1050MM Circumference Length; 25MM Belt Width; Wire Tensile Material; Neoprene Rubber; High Torque; Closed End