W. M. BERG
W. M. BERG
GP32A28-36
W. M. BERG W. M. BERG
Description
GP32A28-36 ; DRIVE BELT GEAR
Synchronous Belt; 32 Pitch; 36 Number Of Teeth; 1/4" and 5/16" Bore; 20 Deg Pressure Angle; 2024-T4 Aluminum Anodized
Part #
GP32A28-36
BDI #
21463912
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/GP32A28-36/p/21463912
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.01
EAN
0698210403591
Product Group - BDI
M02182
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.wmberg.com
Product Detail
Synchronous Belt
Product Specification
32 Pitch; 36 Number Of Teeth; 1/4" and 5/16" Bore; 20 Deg Pressure Angle; 2024-T4 Aluminum Anodized
Long Description
Synchronous Belt; 32 Pitch; 36 Number Of Teeth; 1/4" and 5/16" Bore; 20 Deg Pressure Angle; 2024-T4 Aluminum Anodized