

GATES
GATES
GT3 1336-8MGT-50
GATES GATES
Description
GATES GT3 1336-8MGT-50
Synchronous Belt; 8MM Pitch; 1336MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MGT Series; Fiberglass Tensile Material; Rubber Outer Material; Power Grip
Part #
GT3 1336-8MGT-50
BDI #
27575172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/GT3-1336-8MGT-50/p/27575172
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Product Detail
Synchronous Belt
Product Specification
8MM Pitch; 1336MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MGT Series; Fiberglass Tensile Material; Rubber Outer Material; Power Grip
Long Description
Synchronous Belt; 8MM Pitch; 1336MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MGT Series; Fiberglass Tensile Material; Rubber Outer Material; Power Grip