

CONTINENTAL
CONTINENTAL
P-800
CONTINENTAL CONTINENTAL
Description
P-800 SILENTSYNC BELT ; NON-RETURNABLE 8MM P 800MM P
Synchronous Belt; 8MM Pitch; 800MM Pitch Length; 64MM Belt Width; Standard HTD Tooth Profile; P; Kevlar Tensile Material; Rubber Outer Material
Part #
20126569
BDI #
409595

Details
285.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/P-800/p/409595
Your Price
$ 285.49 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.234
EAN
0037256230301
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
P
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Belt Color Purple | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
P-800
Weight / LBS
0.47
Long Description
Synchronous Belt; 8MM Pitch; 800MM Pitch Length; 64MM Belt Width; Standard HTD Tooth Profile; P; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
31.496 Inch | 800 Millimeter
Belt Width
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh