

GATES
GATES
PCV 14MGT-1260-50
GATES GATES
Description
GATES PCV 14MGT-1260-50
Synchronous Belt; 14MM Pitch; 1260MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 14MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
PCV 14MGT-1260-50
BDI #
24732255
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PCV-14MGT-1260-50/p/24732255
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.5
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT | Volt
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 14MM Pitch; 1260MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 14MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
49.606 Inch | 1260 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh