https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-PC-GTV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzNHxpbWFnZS9qcGVnfGFERmxMMmc0WXk4eE1EUXdPRGsxTXpJME9UZ3lNaTlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlRUTE5SFZGWmZNekF3ZURNd01DNXFjR2N8MzZmY2I5ZTVmODBiNjZlNjAyNTY2NmIxYjUyNjgxZWUyMDkzY2NmOTY0YjA0NTc0ZmVlYTllODMxZTIyOTMzZA
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-PC-GTV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzNHxpbWFnZS9qcGVnfGFERmxMMmc0WXk4eE1EUXdPRGsxTXpJME9UZ3lNaTlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlRUTE5SFZGWmZNekF3ZURNd01DNXFjR2N8MzZmY2I5ZTVmODBiNjZlNjAyNTY2NmIxYjUyNjgxZWUyMDkzY2NmOTY0YjA0NTc0ZmVlYTllODMxZTIyOTMzZA
GATES
GATES
PCV 8MGT-1120-12
GATES GATES
Description
8GTV-1120-12 TIMING BELT ; NON-RETURNABLE POLYCHAIN CARBON VOLT
Synchronous Belt; 8MM Pitch; 1120MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Part #
PCV 8MGT-1120-12
BDI #
20285982
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PCV-8MGT-1120-12/p/20285982
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.064
EAN
0770075668640
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT | Volt
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
92390140
Long Description
Synchronous Belt; 8MM Pitch; 1120MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
44.094 Inch | 1120 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

