https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-H-XH-L-XL-MXL-300X300.jpg?context=bWFzdGVyfHJvb3R8ODUyNnxpbWFnZS9qcGVnfGFESXhMMmhpT0M4eE1ERTJORFExTlRBeE5EUXpNQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlJWDFoSVgweGZXRXhmVFZoTVh6TXdNRmd6TURBdWFuQm58OWI1MzdjNDdkMzNjYzc0OWQ1ZTE4NGZjZTU0NWY5NzhjMTIwMzI5NWJiM2JlZTM0ODU5NzIxNjIxOWRkYzk1Yg
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-H-XH-L-XL-MXL-300X300.jpg?context=bWFzdGVyfHJvb3R8ODUyNnxpbWFnZS9qcGVnfGFESXhMMmhpT0M4eE1ERTJORFExTlRBeE5EUXpNQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlJWDFoSVgweGZXRXhmVFZoTVh6TXdNRmd6TURBdWFuQm58OWI1MzdjNDdkMzNjYzc0OWQ1ZTE4NGZjZTU0NWY5NzhjMTIwMzI5NWJiM2JlZTM0ODU5NzIxNjIxOWRkYzk1Yg
SKF
SKF
PHG 1855-H-S1700
SKF SKF
Description
PHG 1855-H-S1700 SYNCHRONOUS BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Belt; 1/2 Inch Pitch; 185.5" Pitch Length; 17" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG 1855-H-S1700
BDI #
24760438
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PHG-1855-H-S1700/p/24760438
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
5.8
EAN
7316575356774
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Sleeve | Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.skf.com
Long Description
Synchronous Belt; 1/2 Inch Pitch; 185.5" Pitch Length; 17" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
17 Inch | 431.8 Millimeter
Belt Pitch Length
185.5 Inch | 4711.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

