Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PTBN244P2M-060 https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-PTBN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyMnxpbWFnZS9qcGVnfGFHSXhMMmd4T0M4NU56TTFNekUzTkRnM05qUTJMbXB3Wnd8NDMwMjJjNGI0NGEyNDkxMTBiYjYxZWVkNDg1ZjdjY2I1MjU3YmUzMDY2MjA0N2ZkYjkzZmY2NGIwM2Y3ZjU0MA
21450090 Drive Belts Synchronous Inch and Millimeter 

MISUMI MISUMI

PTBN244P2M-060

Description

PTBN244P2M-060 ; HIGH TORQUE TIMING BELT

Synchronous Belt; 2MM Pitch; 244MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; P2M; Fiberglass Tensile Material; Rubber Outer Material

Part #

PTBN244P2M-060

BDI #
21450090

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MISUMI
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.24
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
2 MM
Tooth Profile
Standard HTD
Belt Series
P2M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://in.misumi-ec.com
Long Description
Synchronous Belt; 2MM Pitch; 244MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; P2M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
9.606 Inch | 244 Millimeter
Belt Width
0.236 Inch | 6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh