GATES
GATES
PU AT5 340 380 PAS ZĘBATY
GATES GATES
Description
GATES PU AT5 340 380 PAS ZĘBATY
Synchronous Belt; 5MM Pitch; 380MM Pitch Length; 340MM Belt Width; Standard HTD Tooth Profile; AT5; Steel Tensile Material; Polyurethane Outer Material
Part #
PU AT5 340 380 PAS ZĘBATY
BDI #
20849139
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PU-AT5-340-380-PAS-Z%C4%98BATY/p/20849139
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.4
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
AT5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 5MM Pitch; 380MM Pitch Length; 340MM Belt Width; Standard HTD Tooth Profile; AT5; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
14.961 Inch | 380 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh