BRECO FLEX
BRECO FLEX
S4.5M-387
BRECO FLEX BRECO FLEX
Description
BRECO FLEX S4.5M-387
Synchronous Belt; 4.5MM Pitch; 387MM Pitch Length; Standard HTD Tooth Profile; S4.5M; Steel Tensile Material; Polyurethane Outer Material
Part #
S4.5M-387
BDI #
15063563
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/S4-5M-387/p/15063563
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
4.5 MM
Tooth Profile
Standard HTD
Belt Series
S4.5M
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve | Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Long Description
Synchronous Belt; 4.5MM Pitch; 387MM Pitch Length; Standard HTD Tooth Profile; S4.5M; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
15.236 Inch | 387 Millimeter
Belt Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh