OPTIBELT
OPTIBELT
S8MHP-1040-500
OPTIBELT OPTIBELT
Description
OPTIBELT S8MHP-1040-500
Synchronous Belt; 8MM Pitch; 1040MM Pitch Length; 500MM Belt Width; Standard HTD Tooth Profile; S8MHP; Fiberglass Tensile Material; Rubber Outer Material
Part #
S8MHP-1040-500
BDI #
1079984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/S8MHP-1040-500/p/1079984
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
S8MHP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega High Power
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
1040-8MHP-500
Manufacturer Internal Number
1040-8MHP-500
Long Description
Synchronous Belt; 8MM Pitch; 1040MM Pitch Length; 500MM Belt Width; Standard HTD Tooth Profile; S8MHP; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
19.685 Inch | 500 Millimeter
Belt Pitch Length
40.945 Inch | 1040 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh