

GATES
GATES
TP-890-5M-15
GATES GATES
Description
TP890-5M-15 TIMING BELT ; 890MM L 5MM P X 15MM W
Synchronous Belt; 5MM Pitch; 890MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
92520547
BDI #
1137112
Details
188.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP-890-5M-15/p/1137112
Your Price
$ 188.37 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.05
EAN
0072053534955
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP890-5M-15
Manufacturer Internal Number
9252-0547
Weight / LBS
0.14
Long Description
Synchronous Belt; 5MM Pitch; 890MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
35.039 Inch | 890 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh