

GATES
GATES
TP966-14MGT-40
GATES GATES
Description
TP966-14MGT-40 TIMING BELT ; NON-RETURNABLE 966MM L 14MM 40MM TW
Synchronous Belt; 14MM Pitch; 966MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14MGT Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
TP966-14MGT-40
BDI #
1137149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP966-14MGT-40/p/1137149
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.44
EAN
0072053612325
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGT Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Twin Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP966-14MGT-40
Manufacturer Internal Number
9232-0100
Weight / LBS
1.68
Long Description
Synchronous Belt; 14MM Pitch; 966MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14MGT Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.575 Inch | 40 Millimeter
Belt Pitch Length
38.031 Inch | 966 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh