CHIORINO BELTING
CHIORINO BELTING
TT5 1 HC 5380x20mm lapszíj
CHIORINO BELTING CHIORINO BELTING
Description
CHIORINO BELTING TT5 1 HC 5380x20mm lapszíj
Synchronous Belt; 20MM Belt Width X 5380MM Length X 2.8MM Thickness
Part #
TT5 1 HC 5380x20mm lapszíj
BDI #
20890682
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TT5-1-HC-5380x20mm-lapsz%C3%ADj/p/20890682
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.1
Product Group - BDI
M02236
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.chiorino.com
Product Detail
Synchronous Belt
Product Specification
20MM Belt Width X 5380MM Length X 2.8MM Thickness
Long Description
Synchronous Belt; 20MM Belt Width X 5380MM Length X 2.8MM Thickness