CONTINENTAL
CONTINENTAL
U510T5/32
CONTINENTAL CONTINENTAL
Description
U510T5/32 ELATECH ISYNC SYNCHRONOUS BELT ; POR 510MM OL X 5MM PITCH X 32MM WIDE
Synchronous Belt; 5MM Pitch; 510MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Part #
U510T5/32
BDI #
421222
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/U510T5-32/p/421222
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
ELATECH U510T5/32 Sleeve
Manufacturer Internal Number
20550005
Weight / LBS
0.001
Long Description
Synchronous Belt; 5MM Pitch; 510MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.26 Inch | 32 Millimeter
Belt Pitch Length
20.079 Inch | 510 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


