

CONTINENTAL
CONTINENTAL
V100HA11786
CONTINENTAL CONTINENTAL
Description
V100HA11786 ; POR
Synchronous Belt; 1/2 Inch Pitch; 464.016" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H; Steel Tensile Material; Polyurethane Outer Material
Part #
V100HA11786
BDI #
417937
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/V100HA11786/p/417937
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Inch
Other Features
Welded | Spliced
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
Elatech 100HA 11786mm Spliced
Manufacturer Internal Number
20391688
Weight / LBS
0.001
Long Description
Synchronous Belt; 1/2 Inch Pitch; 464.016" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
464.016 Inch | 11786.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh