

MITSUBOSHI BELT MBL
MITSUBOSHI BELT MBL
10R8V3000
MITSUBOSHI BELT MBL MITSUBOSHI BELT MBL
Description
10R8V3000 V BELT ; 8V BANDED 1 X 300IN OC
V-Belt; 300" Outside Length; 10" Width; 10 Band
Part #
10R8V3000
BDI #
25126541
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/10R8V3000/p/25126541
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://mblusa.com
Product Detail
V-Belt
Product Specification
300" Outside Length; 10" Width; 10 Band
Long Description
V-Belt; 300" Outside Length; 10" Width; 10 Band