Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11/3V1000 https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-BND-3-5-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5pOHhNRFF3T0RrMU5UVTBNelU0TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlUVUZKZlNFTmZRazVFWHpOZk5WODRWbDh6TURCNE16QXdMbXB3Wnd8NzYyNzIyYmVhNzFjY2NhYjdmMjUwNDNjMmE1NjBhMzFjZjYxY2JlN2U3MDRhMjhmNTMxM2VkZjRkODEzYzQ2YQ
1090813 Drive Belts V-Belts 

GATES GATES

11/3V1000

Description

11/3V1000 V-BELT ; 11STRAND 3V 100" L

V-Belt; 3V Series; Banded Belt Style; 100" Belt Outside Length; 4-1/8" Belt Width; 11 Bands; Polyester Tensile Material; Fabric Outer Material

Part #

938511100

BDI #
1090813

Details

1589.89 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,589.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.63
EAN
0072053758528
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
11 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
11/3V1000
Manufacturer Internal Number
9385-11100
Weight / LBS
9.16
Long Description
V-Belt; 3V Series; Banded Belt Style; 100" Belt Outside Length; 4-1/8" Belt Width; 11 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
100 Inch | 2540 Millimeter
Belt Width
4.125 Inch | 104.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh