Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14/C136 https://www.bdiexpress.com/medias/BDIXXXV-BELT-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNTZ8aW1hZ2UvanBlZ3xhR0V3TDJnNFpTODVNekUxTURJME9UazBNek0wTG1wd1p3fDE5MzM3NzRmZjM2YzIxOTRjNjIxMTk1MmQ3YzRkOWJkM2U5N2NlM2NmMjhlZWUyMGFhM2EwNjIxNDFhZDdlNjM
635352 Drive Belts V-Belts 

MAUREY MAUREY

14/C136

Description

14/C136 HY-T TORQUE TEAM V-BELT

V-Belt; C Series; Banded Belt Style; 140" Belt Outside Length; 12-1/4" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

14/C136

BDI #
635352

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
EAN
0640965110705
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
14 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Plus
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
14/C136
Weight / LBS
1
Long Description
V-Belt; C Series; Banded Belt Style; 140" Belt Outside Length; 12-1/4" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
12.25 Inch | 311.15 Millimeter
Belt Outside Length
140 Inch | 3556 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh