CONTINENTAL
CONTINENTAL
2/3VX315-A
CONTINENTAL CONTINENTAL
Description
2/3VX315-A CONTI VX TORQUE TEAM ADV ; NON-RETURNABLE
V-Belt; 3VX Series; Banded Cogged Belt Style; 31-1/2" Belt Outside Length; 3/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
2/3VX315-A
BDI #
398731
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-3VX315-A/p/398731
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.135
EAN
0037256039522
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
2/3VX315
Weight / LBS
0.37
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 31-1/2" Belt Outside Length; 3/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Outside Length
31.5 Inch | 800.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh