Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2/XPA1900 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BNDCG-SPZX-SPAX-SPBX-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYwOHxpbWFnZS9qcGVnfGFHUXhMMmc0Tmk4eE1EYzJPVFE0TmpBNE5qRTNOQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JEUjE5VFVGcFlYMU5RUVZoZlUxQkNXRjh6TURCNE16QXdMbXB3Wnd8OGY4YmVjMDdiNGNmOTFkNDQ3NjI5MmI0M2ZiYTI4MjA0OTliZjJkODYwOWNiOWUxN2MxOTkwY2EwZTdlM2ViYw
1137918 Drive Belts V-Belts 

GATES GATES

2/XPA1900

Description

GATES 2/XPA1900

V-Belt; XPA Series; Banded Cogged Belt Style; 1918MM Belt Outside Length; 25.4MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

2/XPA1900

BDI #
1137918

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.459
Product Group - BDI
M02356
Belt Series
XPA
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.64
Long Description
V-Belt; XPA Series; Banded Cogged Belt Style; 1918MM Belt Outside Length; 25.4MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
75.512 Inch | 1918 Millimeter
Belt Width
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh