

GATES
GATES
2/XPA1950
GATES GATES
Description
GATES 2/XPA1950
V-Belt; XPA Series; Banded Cogged Belt Style; 1968MM Belt Outside Length; 25.4MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
2/XPA1950
BDI #
1137922
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-XPA1950/p/1137922
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.469
Product Group - BDI
M02356
Belt Series
XPA
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.658
Long Description
V-Belt; XPA Series; Banded Cogged Belt Style; 1968MM Belt Outside Length; 25.4MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
77.48 Inch | 1968 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh