

OPTIBELT
OPTIBELT
25X3200LI
OPTIBELT OPTIBELT
Description
OPTIBELT 25X3200LI
V-Belt; 25X Series; 3301MM Belt Outside Length; 25MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
25X3200LI
BDI #
1472092
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/25X3200LI/p/1472092
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.307
Product Group - BDI
M02356
Belt Series
25X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
25X3200LI
Weight / LBS
1.307
Long Description
V-Belt; 25X Series; 3301MM Belt Outside Length; 25MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Outside Length
129.961 Inch | 3301 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh