

GATES
GATES
2L160
GATES GATES
Description
2L160 V-BELT ; 2L 16" OL 1/4" W
V-Belt; 2L Series; 16" Belt Outside Length; 1/4" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
2L160
BDI #
1102436
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2L160/p/1102436
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.01
EAN
0072053000351
Product Group - BDI
M02356
Belt Series
2L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
2L160 0160
Manufacturer Internal Number
8400-0160
Weight / LBS
0.03
Long Description
V-Belt; 2L Series; 16" Belt Outside Length; 1/4" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
16 Inch | 406.4 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh