

TIMKEN
TIMKEN
2L230RMS
TIMKEN TIMKEN
Description
2L230RMS V-BELT ; POR DURAPOWER II FHP
V-Belt; 2L Series; 23" Belt Outside Length; 1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
2L230RMS
BDI #
22454902
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2L230RMS/p/22454902
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.021
EAN
0070964240101
Product Group - BDI
M02356
Belt Series
2L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Durapower II FHP | Raw Edge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2L230RMS
Manufacturer Internal Number
101768093
Weight / LBS
0.046
Long Description
V-Belt; 2L Series; 23" Belt Outside Length; 1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
23 Inch | 584.2 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh