OPTIBELT
OPTIBELT
3/B79 ; 3/17X2000LI
OPTIBELT OPTIBELT
Description
3/B79 V-BELT ; NON-RETURNABLE KB WITH CLASSICAL
V-Belt; B-17X Series; Banded Belt Style; 82"-2069MM Belt Outside Length; 1-7/8"-51MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
3/B79 ; 3/17X2000LI
BDI #
1065399
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-B79-;-3-17X2000LI/p/1065399
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.474
EAN
4014486305043
Product Group - BDI
M02356
Belt Series
B | 17X
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
3/B79
Weight / LBS
3.54
Long Description
V-Belt; B-17X Series; Banded Belt Style; 82"-2069MM Belt Outside Length; 1-7/8"-51MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1.875 Inch | 51 Millimeter
Belt Outside Length
82 Inch | 2069 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh