

MEGADYNE GROUP
MEGADYNE GROUP
3/C120
MEGADYNE GROUP MEGADYNE GROUP
Description
3/C120 MULTI BANDED V BELT ; 7/8" TOP WD 124" OUTSIDE LG
V-Belt; C Series; Banded Belt Style; 124" Belt Outside Length; 2-5/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
3/C120
BDI #
536101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-C120/p/536101
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041104016
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
3/C120
Long Description
V-Belt; C Series; Banded Belt Style; 124" Belt Outside Length; 2-5/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
124 Inch | 3149.6 Millimeter
Belt Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh