Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/D210 https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-3BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxODN8aW1hZ2UvanBlZ3xhRFV3TDJobVppOHhNRFF3T0RrMU5EVTVNek14TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY4elFrNUVYMEZmUWw5RFgwUmZNekF3ZURNd01DNXFjR2N8NTMwMzQzMTZiOTY2NDQ0OWU1ZmU0ZGM0YjgwODFlNmU3ZmUwZDU4ZTQ3ZmRlNGI5YmMwZTgwMTQ4OWE3NTJkZA
1103537 Drive Belts V-Belts 

GATES GATES

3/D210

Description

3/D210 V-BELT ; NON-RETURNABLE POWERBAND 216.09IN OC

V-Belt; D Series; Banded Belt Style; 215" Belt Outside Length; 3-3/4" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

3/D210

BDI #
1103537

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
13.92
EAN
0072053259919
Product Group - BDI
M02356
Belt Series
D
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/D210 ; 3/32X5335Li
Manufacturer Internal Number
9095-3210
Weight / LBS
30.68
Long Description
V-Belt; D Series; Banded Belt Style; 215" Belt Outside Length; 3-3/4" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
3.75 Inch | 95.25 Millimeter
Belt Outside Length
215 Inch | 5461 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh