TIMKEN
TIMKEN
3L620K
TIMKEN TIMKEN
Description
3L620K V-BELT ; ARAMAX XTRA DUTY 101745652
V-Belt; 3L Series; 62" Belt Outside Length; 3/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material
Part #
3L620K
BDI #
20656230
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3L620K/p/20656230
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.084
EAN
0038244267958
Product Group - BDI
M02356
Belt Series
3L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Aramax | Extra Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Long Description
V-Belt; 3L Series; 62" Belt Outside Length; 3/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
62 Inch | 1574.8 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh