TB WOODS
TB WOODS
3R3VX750
TB WOODS TB WOODS
Description
3R3VX750 V BELT ; POR
V-Belt; 3VX Series; Banded Cogged Belt Style; 75" Belt Outside Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
3R3VX750
BDI #
996547
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3R3VX750/p/996547
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.454
EAN
0698672510431
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Ultra V | Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3R3VX750
Weight / LBS
1
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 75" Belt Outside Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
75 Inch | 1905 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


