https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2N3xpbWFnZS9qcGVnfGFEWTNMMmhtTlM4eE1EUXdPRGswTmpjeU9EazVNQzlKVGtSSFFWUkNURlJZV0ZoZlZsOVRVRkpmU0VOZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3w1Yzc0ZTRkYzE1ZDllNzc3MTU0OTMyOTBlYjUxZWI2MWE4NzlkOWUyNmY0NzkyMTJmOTg2NDBiMzAyYWM0OTIy
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2N3xpbWFnZS9qcGVnfGFEWTNMMmhtTlM4eE1EUXdPRGswTmpjeU9EazVNQzlKVGtSSFFWUkNURlJZV0ZoZlZsOVRVRkpmU0VOZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3w1Yzc0ZTRkYzE1ZDllNzc3MTU0OTMyOTBlYjUxZWI2MWE4NzlkOWUyNmY0NzkyMTJmOTg2NDBiMzAyYWM0OTIy
GATES
GATES
3V1000
GATES GATES
Description
3V1000 V-BELT ; 3V 100" OL
V-Belt; 3V Series; 100" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
3V1000
BDI #
1105648
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3V1000/p/1105648
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.213
EAN
0072053267273
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3V1000
Manufacturer Internal Number
9332-1000
Weight / LBS
0.52
Long Description
V-Belt; 3V Series; 100" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
100 Inch | 2540 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

