MASTERDRIVE
MASTERDRIVE
3V400
MASTERDRIVE MASTERDRIVE
Description
3V400 V-BELT ; 3V SECTION 1 BAND
V-Belt; 3V Series; 40" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
3V400
BDI #
651635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3V400/p/651635
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.11
EAN
0806372040374
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.masterdrives.com
Manufacturer Item Number
3V400
Weight / LBS
0.24
Long Description
V-Belt; 3V Series; 40" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Outside Length
40 Inch | 1016 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh