MAUREY
MAUREY
4/5VF2360
MAUREY MAUREY
Description
4/5VF2360 TORQUE TEAM PLUS V-BELT
V-Belt; 5V Series; Banded Belt Style; 236" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Aramid Tensile Material; Rubber Outer Material
Part #
4/5VF2360
BDI #
639767
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-5VF2360/p/639767
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
EAN
0640965091462
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Torque Team Plus
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
4/5VF2360
Weight / LBS
1
Long Description
V-Belt; 5V Series; Banded Belt Style; 236" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Aramid Tensile Material; Rubber Outer Material
Belt Width
2.5 Inch | 63.5 Millimeter
Belt Outside Length
236 Inch | 5994.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh