Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4/8V2800 https://www.bdiexpress.com/medias/BDIXXXV-BELT-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MzR8aW1hZ2UvanBlZ3xhR05oTDJoaFlpODVOamMyTURFNE9ERXdPVEV3TG1wd1p3fDFmOTBlYjhjNjk1NWMwYjllMzg2Njc4OTgwNDViZmI2MDcwZjVhY2MzZDlhYjkzMDg3NGI2NGZlNmVhNzE0NWQ
399233 Drive Belts V-Belts 

CONTINENTAL CONTINENTAL

4/8V2800

Description

4/8V2800 HY-T WEDGE TORQUE TEAM V-BELT

V-Belt; 8V Series; Banded Belt Style; 280" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

4/8V2800

BDI #
399233

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
17.86
EAN
0037256042416
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Torque Team
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
4/8V2800
Weight / LBS
39.33
Long Description
V-Belt; 8V Series; Banded Belt Style; 280" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
280 Inch | 7112 Millimeter
Belt Width
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh